This item is Discontinued.

Icc Reference Book, Building Code Basics: Commercial; Based on the International Building Code, English 9781133283355

Reference Book, Building Code Basics: Commercial; Based on the International Building Code, English (Discontinued)

  • Mfr # 9781133283355
  • Zoro # G8857642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9781133283355
Zoro #
G8857642
UPC #
-
Country of Origin
United States

Dimensions

Width
8 3/8 in
Depth
10 11/16 in
Height
1/2 in

Details

Language
English
Item
Reference Book
Book Format
Paperback
Book Title
Building Code Basics: Commercial; Based on the International Building Code
Publisher
Cengage
Book Edition
2nd.
Number of Pages
224
ISBN-13
9781133283355
Book Description
When You are Looking for An Introduction to The International Building Code(R) (ice(R)), Look for A Resource That Was Designed Especially for You - Look for Building Code Basics. Aimed At First-time Users of The Code, The Book Explores Its Base Requirements In A Straightforward, Easy-to-read Format. From Technical Jargon to The Ibo's More Complex Regulations, It Simplifies Critical Concepts So That Students Can Begin to Build A Foundation for Learning.
Publication Date
7/31/12
ISBN-10
1133283357

Description

Reference Book, Building Code Basics: Commercial; Based on the International Building Code, Paperback, Publisher Cengage, Book Edition 2nd., Publication Date 7/31/12, ISBN-10 1133283357, ISBN-13 9781133283355 , Language English, Number of Pages 224

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.