This item is Discontinued.

Icc RESI MODULE, TELEPHONE, 8-PORT W/RJ31X ICRESVPA1C

RESI MODULE, TELEPHONE, 8-PORT W/RJ31X (Discontinued)

  • Mfr # ICRESVPA1C
  • Zoro # G810332893
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICRESVPA1C
Zoro #
G810332893
UPC #
633758023313
Country of Origin
Taiwan, Province of China

Details

Item
Modules
Panel Style
Metal
Number of Ports
8
Material
18 GA CRS

Description

8 Port Telephone Expansion ModuleDesigned to support up to 4 incoming telephone lines with 8 outputs/extensions per lineModule is bridged as using only 2 incoming lines can get 16 outputs/extensions per line and using only 1 incoming line can get 32 outputs/extensionsIncludes an RJ31X jack connected to line 1 for a security systemIncludes an expansion jack for more outputs/extensions by connecting to ICRESVPB10 8-port telephone resi module with expansion jacksFits all ICRESDC 14In., 21In., 26In. AND 42In. residential distribution center enclosures with the 4 locking buttonsModules compatible with most major manufacturerFTs enclosuresInstallation instructions includedUL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.