Zoro Homepage

RUNWAY KIT, WALL SUPPORT, TRIANGLE, 6PK

  • Mfr # ICCMSLTWS6

  • Zoro # G510330649


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Max. Load Capacity
100 lb
Material
Cold Rolled Steel
Finish
Powder Coated
Features
Weather Resistant, Corrosion Resistant, Impact Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICCMSLTWS6
Zoro #
G510330649
UPC #
633758093408
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.3 in
Length
1.8 in
Height
11"

Details

Item
Ladder Rack
Color
Black
Max. Load Capacity
100 lb
Material
Cold Rolled Steel
Finish
Powder Coated
Features
Weather Resistant, Corrosion Resistant, Impact Resistant
For Use With
Cable Ladder, Cable Runway
Includes
(6) Wall Support, (6) Angel Support, (6) Hook, (6) #12-24 x 5/8 Pan Head, (6) Pilot Point Machine Screws, (12) Washers, (6) 3/8"-16 Bolts and Nuts, (12) 3/8" Washers, (1) Installation Instructions

Description

Works with ladder rack runways-Designed to secure ladder rack runway parallel to the wall-Made with cold-rolled steel for strength-No assembly required-Six 6 brackets per carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.