
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC108SB2IV
Zoro #
G509850936
UPC #
633758005920
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Material
ABS, UL 94V-0
Surface Finish
Texture
Connector
Configurable
Jack Style
HD, EZ
Color XX
WH-White, IV-Ivory
Ports
2
Product Type
Surface Boxes
Description
2-Port Elite Surface Mount Box- Ivory- Provides a clean modular surface mount outlet solution- Suports voice, data, & other communication needs to the work area- Appropriate for commercial & residential applications- Multiple mounting options including adhesive backing & screws- Rugged and durable ABS plastic construction- Easy system administration with use of enclosed icons- Raceway knockouts integrate with raceway systems- Used with ICRW11 raceway system- Accommodates a wide variety of easy to snap-in modules- Accepts all ICC IC107 modular connectors- UL Listed: UL 94V-0 fire retardant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.