
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC625SB6IV
Zoro #
G509850950
UPC #
633758007344
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Termination Screws
15 lbs/inch min torque zinc chromatic plated steel
Current rating
1.5 amp max
Spring Wire Contacts
Phosphor bronze gold plating over 100 microinch nickel
Retention
17 lbs between jack and plug
Dielectric Withstanding Voltage
1000 volts RMS, 60 GHz
Force
750 grams
Product Type
Surface Jacks
Color XX
IV-Ivory, WH-White
Crimp Tensile Strength
4.0-500 lbs
Insulation Resistance
10 mega ohms
Connector
6P6C
Wire Leads
26 AWG stranded wire
Terminal Lugs
Brass
Gold Plating
1.27 micron/50 micro inch min
Surface Mount Jack Housing
ABS, UL 94V-0
Contact Resistance
< 20 milliohms
Description
IC625SB6IV Ivory RJ-11 6P6C Surface Mount Jack- Provides a clean modular surface mount outlet station for voice connectivity applications- Designed to support a multitude of high tech communication needs for residential or commercial applications- Provided with traditional screw down terminals- Multiple mounting options including adhesive backing and screws- Rugged and durable construction - UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.