
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC625SB6WH
Zoro #
G109850909
UPC #
633758007351
Country of Origin
Taiwan, Province of China
Details
Color
White
Wire Leads
26 AWG stranded wire
Terminal Lugs
Brass
Color XX
IV-Ivory, WH-White
Product Type
Surface Jacks
Retention
17 lbs between jack and plug
Force
750 grams
Insulation Resistance
10 mega ohms
Gold Plating
1.27 micron/50 micro inch min
Contact Resistance
< 20 milliohms
Crimp Tensile Strength
4.0-500 lbs
Surface Mount Jack Housing
ABS, UL 94V-0
Dielectric Withstanding Voltage
1000 volts RMS, 60 GHz
Termination Screws
15 lbs/inch min torque zinc chromatic plated steel
Spring Wire Contacts
Phosphor bronze gold plating over 100 microinch nickel
Current rating
1.5 amp max
Connector
6P6C
Description
White RJ-11 6P6C Surface Mount Jack- Provides a clean modular surface mount outlet station for voice connectivity applications- Designed to support a multitude of high tech communication needs for residential or commercial applications- Provided with traditional screw down terminals- Multiple mounting options including adhesive backing and screws- Rugged and durable construction - UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.