
TOOL, 110 PUNCHDOWN, 4-PAIR
Mfr # ICACSPDT4P
Zoro # G610365794
product price: $90.59
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Description/Special Features
Comfortable Grip, Ergonomic Design, Anti-slip, Replaceable Blade, Easy to Use, Cushioned Handle, Impact Resistant
Height
11 in
Overall Length
5 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICACSPDT4P
Zoro #
G610365794
UPC #
633758037518
Country of Origin
Taiwan, Province of China
Dimensions
Height
11 in
Overall Length
5 in
Width
2 in
Details
Item
Punch Down
Finish
Matte
Description/Special Features
Comfortable Grip, Ergonomic Design, Anti-slip, Replaceable Blade, Easy to Use, Cushioned Handle, Impact Resistant
Color
Blue
Material
Steel, Rubber, Aluminum Alloy
Handle Material
Thermoplastic Rubber
Description
Designed to provide a maximum of 50kgs impact- Terminate 4-pairs of wires simultaneously- Making installations faster and easier- Tip of the shaft engages the blade set- Eliminating the possibility of blade misalignment- An ergonomic design allowing a comfortable fit throughout installations- Anti-slip rubber with raised grip design preventing hand slippage during use- Cushioned rubber handle helps absorb impact to the hand- Can be used for seating and terminating wires- Replacement blade available ICACS04PH5- Compatible with ICCFTs voice, CAT 5e, CAT 6 Patch Panels- CAT 5e and CAT 6 110 wiring blocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.