This item is Discontinued.

Icc WALL PLATE, 2 VOICE 6P6C, IVORY IC630E66IV

WALL PLATE, 2 VOICE 6P6C, IVORY (Discontinued)

  • Mfr # IC630E66IV
  • Zoro # G509850288
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IC630E66IV
Zoro #
G509850288
UPC #
633758007528
Country of Origin
Taiwan, Province of China

Details

Color
White
Material
ABS, UL 94V-0
Wire lead
26 AWG stranded wire
Termination Screws
6-20 x .415 flat pan head
Dielectric Withstanding Voltage
1000 volts rms, 60 Ghz
Contact Resistance
20 milli ohms
Performance
return loss of -20 dB max, Voice
Insulation Resistance
10 mega ohms
Frequency range
DC -1.5 Ghz
Gold Plating
1.27 micron/50 micro inch min
Style
Classic
Ports
2
Crimp Tensile
4.0-500 lbs
Retention
17 lbs between jack and plugs
Gang
Single
Force
500 grams for 6 wires lead
Current rating
1.5 AMP max
Connector
6P6C
Product Type
Faceplates
Color XX
IV-Ivory, WH-White

Description

Ivory Single Gang 2 Port Dual 6P6C Integrated Wall PlateFeatures two RJ-11 jacks for voiceConfigured to fit standard single gang outlet boxOne piece design that requires no assembly and saves time and money by pre-kitting common faceplates with modular connectorsDesigned for all voice connectivity to the work area for commercial and residential applicationsProvides traditional screw down terminals for voice connectivity on the rearRugged and durable constructionUL listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.