
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC630EG0WH
Zoro #
G609850256
UPC #
633758010108
Country of Origin
Taiwan, Province of China
Details
Color
White
Material
ABS, UL 94V-0, Bronze with 3-micron gold plating
Contact Resistance
< 10 mohms
Performance
Video
Gang
Single
Color XX
IV-Ivory, WH-White
Force
80 grams
Insertion Loss
< 0.3dB
Connector
F-Type
Product Type
Faceplates
Ports
1
F-Type Connector Thread
3/8-32 UNEF 2A
Insulation Resistance
>5000 mohms
Style
Classic
Description
White Single Gang F Connector Integrated Wall PlateConfigured to fit standard single gang outlet boxOne piece design that requires no assembly and saves time and money by pre-kitting common faceplates with modular connectorsDesigned for all video connectivity to the work area for commercial and residential applicationsRugged and durable constructionUL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.