
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC630DB6IV
Zoro #
G609850300
UPC #
633758006279
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Connector
6P6C
Color XX
IV-Ivory, WH-White
Retention
17 lbs between jack and plug
Spring Wire Contacts
Phosphor Bronze Gold Plating 100 microinch nickel 1.27 micron/so micro inch min gold plating
Current rating
1.5 amp max
Dielectric Withstanding Voltage
1000 volts RMS, 60 GHz
Performance
Voice
Wire Leads
26 AWG Stranded wire
Ports
1
Style
Telephone
Force
750 grams of 6 wires lead
Contact Resistance
20 milliohms
Wall Plate Cover & Base
ABS, UL 94V-0
Product Type
Faceplates
Crimp Tensile Strength
4.0-500 lbs
Insulation Resistance
10 megaohms
Description
Wall Plate, Telephone, 6P6C, Ivory. Compatible with ICCFTs modular connectors- Configured to fit standard single gang outlet box- Designed for commercial or residential applications- Provides with traditional screw-down terminals for voice connectivity on the rear- Rugged and durable construction- Provides with two mounting standoffs for wall mount telephone- ANSI/TIA-568-C and UL 1863 compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.