
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC630DB6WH
Zoro #
G109850275
UPC #
633758006286
Country of Origin
Taiwan, Province of China
Details
Color
White
Force
750 grams of 6 wires lead
Spring Wire Contacts
Phosphor Bronze Gold Plating 100 microinch nickel 1.27 micron/so micro inch min gold plating
Current rating
1.5 amp max
Performance
Voice
Connector
6P6C
Retention
17 lbs between jack and plug
Product Type
Faceplates
Style
Telephone
Dielectric Withstanding Voltage
1000 volts RMS, 60 GHz
Color XX
IV-Ivory, WH-White
Crimp Tensile Strength
4.0-500 lbs
Contact Resistance
20 milliohms
Wall Plate Cover & Base
ABS, UL 94V-0
Insulation Resistance
10 megaohms
Ports
1
Wire Leads
26 AWG Stranded wire
Description
Wall Plate, Telephone, 6P6C, White. Compatible with ICCFTs modular connectors- Configured to fit standard single gang outlet box- Designed for commercial or residential applications- Provides with traditional screw-down terminals for voice connectivity on the rear- Rugged and durable construction- Provides with two mounting standoffs for wall mount telephone- ANSI/TIA-568-C and UL 1863 compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.