
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC107FFWIV
Zoro #
G309850280
UPC #
633758024990
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Material
ABS, UL 94V-0
Finish
Texture
Color XX
BK-Black, IV-Ivory, WH-White
Ports
1
Jack Style
HD, EZ
Style
Telephone
Connector
Configurable
Product Type
Faceplates
Description
Ivory Single Gang 1 Port Flush Phone Wall Plate- Configured to fit standard single gang outlet box- Designed for commercial or residential applications- Rugged and durable construction- Offers a flush face surface- Accommodates a wide variety of easy to snap-in modules, providing configuration flexibility- UL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.