
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IC630E60IV
Zoro #
G009850245
UPC #
633758007504
Country of Origin
Taiwan, Province of China
Details
Color
Ivory
Material
ABS, UL 94V-0
Product Type
Faceplates
Force
500 grams of 6 wire lead
Retention
17 lbs between jack and plug
Ports
1
Crimp Tensile
4.0-500 lbs
Dielectric Withstanding Voltage
1000 volts RMS, 60 Hz
Wire lead
26 AWG stranded wire
Current rating
1.5 amp max
Contact Resistance
20 mill ohms
Connector
6P6C
Insulation Resistance
10 mega ohms
Style
Classic
Color XX
IV-Ivory, WH-White
Frequency Range DC
-1.5 GHz
Gold Plating
1.27 micron/50 micro inch min
Spring Wire Contacts
Phosphor Bronze Gold plating Over 100 microinch nickel
Termination Screws
6-20 x .415 flat pan head 15 lbs/inch min torque
Performance
return loss of -20 dB max, Voice
Gang
Single
Housing
ABS, UL 94V-0
Description
Ivory Single Gang 1 Port 6P6C Integrated Wall PlateConfigured to fit standard single gang outlet boxOne piece design that requires no assembly and saves time and money by pre-kitting common faceplates with modular connectorsDesigned for all voice connectivity to the work area for commercial and residential applicationsProvides traditional screw down terminals for voice connectivity on the rearRugged and durable constructionUL listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.