Circuit Breaker, 5A, 250V AC

  • Mfr # 8310740

  • Zoro # G509921094


product price:  $11.55
/ea

Key Features

AC Voltage Rating
250V AC
Circuit Breaker Type
Type 1
Circuit Breaker Actuator
Push Button
Terminal Connection
Blade
DC Voltage Rating
50V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8310740
Zoro #
G509921094
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker
Amps
5A
AC Voltage Rating
250V AC
Circuit Breaker Type
Type 1
Circuit Breaker Actuator
Push Button
Terminal Connection
Blade
DC Voltage Rating
50V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.