This item is Discontinued.

Ice Eater By Power House Ice Eater 3/4 Hp 230V W/100' Cord P750-100-230V

Ice Eater 3/4 Hp 230V W/100' Cord (Discontinued)

  • Mfr # P750-100-230V
  • Zoro # G4657388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P750-100-230V
Zoro #
G4657388
UPC #
652443000156
Country of Origin
Unknown

Description

HOOK -7x 7" GPS SplitShot Fishfinder w/Track Plotter Transom Mount SplitShot Transducer. The world' s easiest fishfinder, HOOK 2 7x SplitShot offers simple menus, easy access to key functions and Autotuning sonar. Powered by proven Lowrance performance, HOOK 2 7x features 2-in-1 sonar with wide-angle, Broadband coverage and DownScan Imaging, plus a simple and accurate GPS plotter. Just plug it in and fish. Yes, it's that easy.. Features: 7-inch SolarMAX Screen - Get crisp and clear views of fish and fish-holding structure with the excellent clarity and daylight visibility of a high-resolution SolarMAX display.. Automated sonar settings - You will spend more time fishing and less time dialing in your sonar with HOOK 2 Autotuning sonar. Just plug it in and fish. It doesn't get any easier.. Easiest-to-use menu operation and Dedicated Keypad - Make the adjustments you want with fewer key presses via a simplified menu layout and dedicated keypad.. SplitShot 2-in-1 Sonar with Broadband sonar and DownScan Imaging - SplitShot 2-in-1 sonar makes it easier to stay on the fish, delivering the best traditional sonar views and lifelike images of fish-holding structure beneath and beside your boat.. Built-in GPS Plotter - Save waypoints, follow trails and navigate to your favorite fishing spot with a simple and accurate GPS Plotter.. Easy front-dash or quick-release bracket mounting installation - Pick the best installation option for your boat from simple flush-mount and quick-release-bracket installation options.(Comes with Both) Specifications: Display: 7" (177.8mm). Resolution: 800 x 480. Backlighting: LED. Power Output: TBD. Operating Frequency: 200 kHz, 455/800 kHz. Operating Voltage: 10.4-17 VDC (min-max). Depth Alarm: Yes. Shallow Alarm: Yes. Temperature Readings: Yes. Transducer Type: SplitShot. Display Type: WVGA color TFT LCD. Backlighting Levels: Adjustable Screen And Keypad. Waterproof Standard/rating: IPx7. Product Width: 9.31" / 236.4 mm. Product Depth: 3.28" / 83.3 mm. Product Height: 5.64" / 143.3 mm. Power Supply (Supply Voltage): 12 vDC (10-17 vDC min-max).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.