Milwaukee Hole Saw, 7/8 in Dia, 1-5/8 in D Cutting, 1/2-20 Arbor, Bi-Metal Cutting Edge
Mfr # 49-56-0032
Zoro # G110836848
product price:Â $12.99
/eaKey Features
Primary Saw Application
Multipurpose
Tooth Material
Bi-Metal
Hole Saw Product Group
Hole Saw
Teeth per Inch
6
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49-56-0032
Zoro #
G110836848
UPC #
45242192878
Country of Origin
United States
Dimensions
Saw Dia.
7/8"
Length
2.625 Inches
Drilling Depth (in)
2
Minimum Chuck Size Required
3/8 in
Details
Primary Saw Application
Multipurpose
Tooth Material
Bi-Metal
Hole Saw Product Group
Hole Saw
Teeth per Inch
6
Material
Bi-Metal
Recommended Safety Equipment
Safety glasses
Item
Hole Saw
Description
Milwaukee Hole Saw, 7/8 in Dia, 1-5/8 in D Cutting, 1/2-20 Arbor, Bi-Metal Cutting Edge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.