Shop CLE-FORCE
See all product information
Create Account
LET-S 1602 HS 135DEG HD JOBBER-BLACK, 6PK
- Mfr # C68275
- Zoro # G823506809
product price:
$
4.59
/pk of 6, $0.77/ea
Sold in multiples of 2 pks for
$9.18
Key Features
Number of Flutes
2
Overall Length
4.875 in
Drill Bit Size
S
Point Type
Split Point
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68275
- Zoro #
- G823506809
- UPC #
- 697334682752
- Country of Origin
- China
- Number of Flutes
- 2
- Point Type
- Split Point
- Item
- High Speed Jobber Drill Bit
- Shank Type
- Straight Shank
- Spiral Direction
- Right Hand
- System of Measurement
- Inch
- Finish
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
Dimensions
- Overall Length
- 4.875 in
- Drill Bit Size
- S
- Flute Length
- 3-1/2 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.