Ice-O-Matic

24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker


product price: $3,227.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Ice Machine Style Undercounter
  • Ice Machine Storage Capacity 70 lb
  • Cube Type Half Dice
  • Condenser Cooling - Ice Machines Air
  • Overall Width - Ice Machines 24 35/64 in
See all product information

Product Information

Dimensions

Overall Width - Ice Machines 24 35/64 in
Overall Height - Ice Machines 39 in
Overall Depth - Ice Machines 26 17/64 in
Cord Length 6 ft
Overall Height 39 in
Overall Depth 26 17/64 in
Overall Width 24 35/64 in
Water Inlet Connection Size 3/8 in

Details

Item - Ice Machines Ice Maker
Ice Machine Style Undercounter
Ice Production per Day 238 lb
Ice Machine Storage Capacity 70 lb
Cube Type Half Dice
Condenser Cooling - Ice Machines Air
Voltage - Ice Machines 115V
Amps 11.9 A
Color Gray
Item Ice Maker
Standards CE Certified, cULus, ISO 9001, NSF, TUV
Voltage 115V
Ice Storage Capacity 70 lb.
Condenser Cooling Air
Water Supply Connection Type 3/8 in FPT
Control Type - Ice Dispensers Not a Dispenser
Includes Cordset
Control Type Not a Dispenser
Features Built-in Antimicrobial Protection, Corrosion Resistant, Durable, Electroless Nickel Plating, Fingerprint-Proof, Harvest Assist Provides Consistent Ice Production
Drain Type 3/4 in FPT
Storage Capacity 70 lb
Maximum Water Pressure 60 psig
Power Source Electric
Frequency 50 Hz, 60 Hz
Includes Legs Yes
Antimicrobial Yes
Exterior Material Plastic, Stainless Steel
Energy Star Compliant No
Water Inlet Connection Type FPT
Minimum Water Pressure 20 psig
Current 11.9 A

Description

Ice Maker, Condenser Cooling Air, Cube Type Half Dice, Ice Production per Day 238 lb, Storage Capacity 70 lb, Overall Height 39 in, Overall Width 24 1/2 in, Overall Depth 26 1/4 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Voltage 115V, Color Gray, Control Type Not a Dispenser, Cord Length 6 ft, Current 11.9 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.