30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 1,400 lb

  • Mfr # CIM1446FA

  • Zoro # G1196420


product price:  $8,660.00
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,400 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CIM1446FA
Zoro #
G1196420
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 1/4 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Height
21-1/4"
Overall Width
30-1/4"
Overall Depth
24-1/4"
Water Supply Connection Size
3/8 in
Drain Size
3/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,400 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Water Supply Connection Type
FPT
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Control Type - Ice Dispensers
Not a Dispenser
Amps
20.8 A
Color
Gray
Item
Ice Machine
Condenser Cooling
Air
Standards
BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Voltage
208/230V
Maximum Water Pressure
80 psig
Minimum Water Pressure
20 psig
Function
Makes Ice
Exterior Material
Plastic, Stainless Steel
Resistance Properties
Antimicrobial
Refrigerant Type
R-404a
Compatible Product Type
Ice Makers
Drain Thread Type
FPT
Frequency
60 Hz
Product Type
Ice Machine

Description

Ice Machine, Ice Production per Day 1,400 lb, Cube Type Dice, Overall Height 21-1/4 In., Overall Width 30-1/4 In., Overall Depth 24-1/4 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Exterior Material Plastic, Stainless Steel, Frequency 60 Hz, Includes N/A, Maximum Water Pressure 80 psig, Minimum Water Pressure 20 psig

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.