30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 1,560 lb

  • Mfr # CIM1446HA

  • Zoro # G1196393


product price:  $8,805.89
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,560 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CIM1446HA
Zoro #
G1196393
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 1/4 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Depth
24 1/4 in
Overall Width
48 1/4 in
Overall Height
26 7/8 in
Water Inlet Connection Size
3/8 in
Water Supply Connection Size
3/8 in
Drain Size
3/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,560 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Control Type - Ice Dispensers
Not a Dispenser
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Color
Gray
Item
Ice Machine
Water Supply Connection Type
FPT
Amps
20.8 A
Standards
BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Voltage
208/230V
Condenser Cooling
Air
Water Inlet Connection Type
FPT
Refrigerant Type
R-404a
Exterior Material
Plastic, Stainless Steel
Frequency
60 Hz
Antimicrobial
Yes
Drain Type
3/4 in FPT
Energy Star Compliant
No
Maximum Water Pressure
80 psig
Current
19.2 A
Minimum Water Pressure
20 psig
Power Source
Electric
Features
Durable, Electroless Nickel Plating, Harvest Assist
Resistance Properties
Antimicrobial
Product Type
Ice Machine
Compatible Product Type
Ice Makers
Drain Thread Type
FPT
Function
Makes Ice

Description

Ice Machine, Ice Production per Day 1,560 lb, Cube Type Half Dice, Overall Height 26 7/8 in, Overall Width 48 1/4 in, Overall Depth 24 1/4 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 19.2 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.