Shop ICE-O-MATIC

30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 1,560 lb

  • Mfr # CIM1446HW

  • Zoro # G1196411


product price: 
$
9,543.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,560 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CIM1446HW
Zoro #
G1196411
UPC #
-
Country of Origin
United States
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,560 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Item
Ice Machine
Control Type - Ice Dispensers
Not a Dispenser
Amps
18.13 A
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Color
Gray
Water Supply Connection Type
FPT
Voltage
208/230V
Standards
BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Condenser Cooling
Water
Frequency
60 Hz
Exterior Material
Plastic, Stainless Steel
Antimicrobial
Yes
Current
18.9 A
Water Inlet Connection Type
FPT
Drain Type
3/4 in FPT
Maximum Water Pressure
80 psig
Features
Durable, Electroless Nickel Plating, Harvest Assist
Refrigerant Type
R-404a
Power Source
Electric
Energy Star Compliant
No
Minimum Water Pressure
20 psig
Compatible Product Type
Ice Makers
Drain Thread Type
FPT
Product Type
Ice Machine
Function
Makes Ice
Resistance Properties
Antimicrobial
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Ice Machine, Ice Production per Day 1,560 lb, Cube Type Half Dice, Overall Height 26 7/8 in, Overall Width 48 1/4 in, Overall Depth 24 1/4 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 18.9 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Stainless Steel

Ratings & reviews