30 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 586 lb

  • Mfr # CIM0520FW

  • Zoro # G4028460


product price:  $4,361.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
586 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIM0520FW
Zoro #
G4028460
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Depth
24 1/4 in
Inlet Size
3/8" FPT
Overall Height
21 1/4 in
Overall Width
22 1/4 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
586 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Water Supply Connection Type
3/8 in FPT
Control Type - Ice Dispensers
Not a Dispenser
Standards
Agion, BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Color
Gray
Item
Ice Maker
Voltage
115V AC
Warranty
3 yr. Parts and Labor, 5 yr. Parts On Compressor and Evaporator
Condenser Cooling
Water
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Amps
17.4 A
Hz
60
Control Type
Not a Dispenser
Energy Star Compliant
Yes
Drain Type
3/4 in FPT
Maximum Water Pressure
80 psig
Minimum Water Pressure
20 psig
Antimicrobial
Yes
Power Source
Electric
Frequency
60 Hz
Water Inlet Connection Type
FPT
Exterior Material
Plastic
Refrigerant Type
R-404a
Current
17.4 A
Features
Smart LED Light, Unique Dual Exhaust

Description

Ice Machine, Ice Production per Day 586 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 22 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 17.4 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust, Frequency 60 Hz

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.