30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 445 lb

  • Mfr # CIM0430FW
  • Zoro # G2963121
product price: 
$
4,469.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
445 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CIM0430FW
Zoro #
G2963121
UPC #
-
Country of Origin
United States
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
445 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
115V
Color
Gray
Condenser Cooling
Water
Item
Ice Machine
Amps
10.7 A
Standards
BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Voltage
115V
Water Supply Connection Type
FPT
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Control Type - Ice Dispensers
Not a Dispenser
Minimum Water Pressure
20 psig
Maximum Water Pressure
80 psig
Function
Makes Ice
Compatible Product Type
Ice Makers
Product Type
Ice Machine
Compatible Manufacturer Part Number
IOD200, IOD250
Exterior Material
Plastic
Resistance Properties
Antimicrobial
Refrigerant Type
R-404a
Frequency
60 Hz
Drain Thread Type
FPT
Wire Color
Gray

Dimensions

Overall Width - Ice Machines
30 1/4 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Width
30-1/4"
Inlet Size
3/8" FPT
Overall Depth
24-1/4"
Overall Height
21-1/4"
Water Supply Connection Size
3/8 in
Drain Size
3/4 in

Description

Ice Machine, Ice Production per Day 445 lb, Cube Type Dice, Overall Height 21-1/4 In., Overall Width 30-1/4 In., Overall Depth 24-1/4 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Exterior Material Plastic, Frequency 60 Hz, Includes N/A, Maximum Water Pressure 80 psig, Minimum Water Pressure 20 psig

Ratings & reviews