30 in W X 21 1/4 in H X 24 1/4 in D Ice Maker, Ice Production Per Day: 896 lb

  • Mfr # CIM0836HW

  • Zoro # G4028339


product price:  $6,765.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
896 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIM0836HW
Zoro #
G4028339
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
21 1/4 in
Overall Depth - Ice Machines
24 1/4 in
Overall Depth
24 1/4 in
Overall Width
30 1/4 in
Overall Height
26 7/8 in
Water Inlet Connection Size
3/8 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
896 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Half Dice
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Control Type - Ice Dispensers
Not a Dispenser
Water Supply Connection Type
3/8 in FPT
Color
Gray
Voltage
208/230V AC
Amps
11.3 A
Item
Ice Maker
Condenser Cooling
Water
Standards
Agion, BPA Free, CE Certified, cULus, DOE 2018, ISO, NSF
Control Type
Not a Dispenser
Minimum Water Pressure
20 psig
Frequency
60 Hz
Power Source
Electric
Features
Smart LED Light, Unique Dual Exhaust
Exterior Material
Plastic
Energy Star Compliant
Yes
Drain Type
3/4 in FPT
Maximum Water Pressure
80 psig
Refrigerant Type
R-404a
Water Inlet Connection Type
FPT
Current
12.8 A
Antimicrobial
Yes

Description

Ice Machine, Ice Production per Day 896 lb, Cube Type Half Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Gray, Cord Length N/A, Current 12.8 A, Drain Type 3/4 in FPT, Exterior Material Plastic, Features Smart LED Light, Unique Dual Exhaust

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.