30 in W X 53 1/4 in H X 33 1/2 in D Ice and Water Dispenser

  • Mfr # CD40130

  • Zoro # G3463251


product price:  $5,849.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Dispenser, Water Dispenser
Ice Machine Style
Floor-Standing
Color
Black, Gray
Ice Production per Day
Does Not Produce Ice
Overall Width - Ice Machines
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD40130
Zoro #
G3463251
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Depth
33 1/2 in
Width
30"
Overall Height - Ice Machines
53 1/4 in
Overall Depth - Ice Machines
33 1/2 in
Overall Height
53 1/4 in
Height
53-1/4"
Depth
33-1/2"
Cord Length
6 ft
Overall Width
30 in

Details

Item - Ice Machines
Ice Dispenser, Water Dispenser
Ice Machine Style
Floor-Standing
Color
Black, Gray
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
180 lb
Cube Type
Half Dice
Voltage - Ice Machines
115V
Type
Hotel/Motel
Voltage
120V AC
Control Type - Ice Dispensers
Push Button
Control Type
Push Button
Includes
Cordset
Agency Compliance
AHRI, CE, NSF, UL
Amps
2.1 A
Ice Storage Capacity
180 lb.
Item
Ice and Water Dispenser
Standards
CE Certified, cULus, NSF
Features
Corrosion Resistant, Turbo Dispense Dispenses 1/4 lb of Ice Per Second, Ultra-Low Profile Design
Power Source
Electric
Maximum Water Pressure
60 psi
Current
2.1 A
Minimum Water Pressure
20 psi
Storage Capacity
180 lb
Frequency
60 Hz
Exterior Material
Stainless Steel
Dispenser Actuation
Push Button
Drain Type
3/4 in FPT

Description

Ice/Water Dispenser, Storage Capacity 180 lb, Dispenser Actuation Push Button, Overall Height 53 1/4 in, Overall Width 30 in, Overall Depth 33 1/2 in, Control Type Push Button, Voltage 115V AC, Cord Length 6 ft, Current 2.1 A, Drain Type 3/4 in FPT, Energy Star Compliant No, Features Corrosion-Resistant, Turbo Dispense, Ultra-Low Profile Design, Includes Cord Set, Power Source Electric, Standards CE, cULus, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.