Shop ICE-O-MATIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
500# Icemaker R290
Mfr # CIM0530HA90
Zoro # G424302176
product price:Â
$
5,634.99
/ea
Key Features
Ice Production per Day
600 lb
Compatible Manufacturer Part Number
Universal
Minimum Water Pressure
20 psi
Product Type
Ice Machine
Water Inlet Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIM0530HA90
- Zoro #
- G424302176
- UPC #
- -
- Country of Origin
- United States
- Ice Production per Day
- 600 lb
- Compatible Manufacturer Part Number
- Universal
- Minimum Water Pressure
- 20 psi
- Product Type
- Ice Machine
- Item
- Ice Machine
- Water Supply Connection Type
- FPT
- Standards
- BABA Compliant, Energy Star
- Features
- Refrigerant Type
- R-290
- Drain Thread Type
- FPT
- Resistance Properties
- Corrosion-Resistant
- Maximum Water Pressure
- 80 psi
- Voltage
- 115V
- Condenser Cooling
- Air
- Current
- 20 A
- Color
- Silver
- Energy Star Compliant
- Yes
- Power Source
- Electric
- Function
- Makes Ice
- Water Inlet Connection Type
- FPT
- Power Source - TS Only
- Electric
- Exterior Material
- Aluminum
- Includes
- Compressor: 5 Years Parts, Warranty = Ice Maker: 3 Years Parts and Labor
- Power Source - old
- Electric
Description
Ice Machine, Ice Production per Day 600 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant Yes, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 20 A, Exterior Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.