Ice Maker

  • Mfr # GEM0450A90
  • Zoro # G724891677
product price: 
$
6,050.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Ice Machine
Drain Thread Type
FPT
Color
Silver
Features
load monitoring system, water sensor
Current
10.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GEM0450A90
Zoro #
G724891677
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
27 in
Drain Size
3/4 in
Water Inlet Connection Size
3/8 in
Overall Width
21 in
Fits Chest Size
load monitoring system, water sensor

Details

Product Type
Ice Machine
Drain Thread Type
FPT
Color
Silver
Features
load monitoring system, water sensor
Current
10.7 A
Power Source
Electric
Frequency
60 Hz
Compatible Manufacturer Part Number
Universal
Exterior Material
Stainless Steel
Refrigerant Type
R-290
Voltage
115V
Includes
Compressor: 5 Years Parts, Warranty = Ice Maker: 3 Years Parts and Labor
Energy Star Compliant
Yes
Maximum Water Pressure
80 psig
Item
Ice Machine
Minimum Water Pressure
20 psig
Condenser Cooling
Air
Plug Type
Hardwired
Function
Makes Ice
Water Inlet Connection Type
FPT
Ice Production per Day
415 lb
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 415 lb, Cube Type Nugget, Overall Height 27 in, Overall Width 21 in, Overall Depth 24 in, Voltage 115V, Energy Star Compliant Yes, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 10.7 A, Exterior Material Stainless Steel, Features load monitoring system, water sensor, Frequency 60 Hz, Includes Compressor: 5 Years Parts, Warranty = Ice Maker: 3 Years Parts and Labor

Restrictions

Hazardous material

Ratings & reviews