Ice Maker

  • Mfr # CIM0320HA90
  • Zoro # G724891707
product price: 
$
4,291.99
/ea
Free Shipping & Returns

Key Features

Overall Width
22 1/4 in
Overall Height
21 1/4 in
Maximum Water Pressure
80 psig
Voltage
115V
Water Inlet Connection Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0320HA90
Zoro #
G724891707
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 1/4 in
Overall Height
21 1/4 in
Water Inlet Connection Size
3/8 in
Overall Depth
24 1/4 in
Drain Size
3/4 in
Fits Chest Size
harvest assist for consistent ice production

Details

Maximum Water Pressure
80 psig
Voltage
115V
Refrigerant Type
R-290
Plug Type
Hardwired
Condenser Cooling
Air
Energy Star Compliant
Yes
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Water Inlet Connection Type
FPT
Compatible Manufacturer Part Number
Universal
Item
Ice Machine
Color
Silver
Drain Thread Type
FPT
Features
harvest assist for consistent ice production
Ice Production per Day
325 lb
Product Type
Ice Machine
Current
11.4 A
Minimum Water Pressure
20 psig
Function
Makes Ice
Frequency
60 Hz
Power Source
Electric
Exterior Material
Aluminum
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 325 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 22 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant Yes, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.4 A, Exterior Material Aluminum, Features harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews