Shop ICE-O-MATIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Maker
- Mfr # CIM0636FA90
- Zoro # G624891623
product price:Â
$
5,352.99
/ea
Key Features
Current
8 A
Exterior Material
Aluminum
Frequency
60 Hz
Maximum Water Pressure
80 psig
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIM0636FA90
- Zoro #
- G624891623
- UPC #
- -
- Country of Origin
- United States
- Current
- 8 A
- Exterior Material
- Aluminum
- Frequency
- 60 Hz
- Maximum Water Pressure
- 80 psig
- Includes
- Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
- Color
- Silver
- Product Type
- Ice Machine
- Water Inlet Connection Type
- FPT
- Item
- Ice Machine
- Plug Type
- Hardwired
- Condenser Cooling
- Air
- Voltage
- 208-230V
- Features
- harvest assist for consistent ice production
- Function
- Makes Ice
- Minimum Water Pressure
- 20 psig
- Power Source
- Electric
- Energy Star Compliant
- Yes
- Ice Production per Day
- 600 lb
- Refrigerant Type
- R-290
- Compatible Manufacturer Part Number
- Universal
- Drain Thread Type
- FPT
- Wire Color
- Silver
Dimensions
- Overall Depth
- 24 1/4 in
- Water Inlet Connection Size
- 3/8 in
- Overall Height
- 21 1/4 in
- Overall Width
- 30 1/4 in
- Drain Size
- 3/4 in
- Fits Chest Size
- harvest assist for consistent ice production
Description
Ice Machine, Ice Production per Day 600 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant Yes, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 8 A, Exterior Material Aluminum, Features harvest assist for consistent ice production, Frequency 60 Hz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.