Shop ICE-O-MATIC

Ice Maker

  • Mfr # CIM0330FA90
  • Zoro # G324891657

product price: 
$
4,122.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Minimum Water Pressure
20 psig
Maximum Water Pressure
80 psig
Compatible Manufacturer Part Number
Universal
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Overall Height
21 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0330FA90
Zoro #
G324891657
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
21 1/4 in
Overall Width
30 1/4 in
Drain Size
3/4 in
Overall Depth
24 1/4 in
Water Inlet Connection Size
3/8 in
Fits Chest Size
dishwasher safe components, harvest assist for consistent ice production

Details

Minimum Water Pressure
20 psig
Maximum Water Pressure
80 psig
Compatible Manufacturer Part Number
Universal
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Refrigerant Type
R-290
Voltage
115V
Item
Ice Machine
Current
11.4 A
Product Type
Ice Machine
Plug Type
Hardwired
Exterior Material
Aluminum
Condenser Cooling
Air
Drain Thread Type
FPT
Function
Makes Ice
Water Inlet Connection Type
FPT
Frequency
60 Hz
Energy Star Compliant
Yes
Color
Silver
Ice Production per Day
325 lb
Power Source
Electric
Features
dishwasher safe components, harvest assist for consistent ice production
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 325 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant Yes, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.4 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.