Ice Maker

  • Mfr # CIM0836HW90
  • Zoro # G324891626
product price: 
$
7,350.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Frequency
60 Hz
Color
Silver
Energy Star Compliant
No
Minimum Water Pressure
20 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0836HW90
Zoro #
G324891626
UPC #
-
Country of Origin
United States

Dimensions

Water Inlet Connection Size
3/8 in
Overall Height
26 7/8 in
Overall Width
30 1/4 in
Overall Depth
24 1/4 in
Drain Size
3/4 in
Fits Chest Size
dishwasher safe components, harvest assist for consistent ice production

Details

Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Frequency
60 Hz
Color
Silver
Energy Star Compliant
No
Minimum Water Pressure
20 psig
Drain Thread Type
FPT
Maximum Water Pressure
80 psig
Plug Type
Hardwired
Ice Production per Day
875 lb
Power Source
Electric
Features
dishwasher safe components, harvest assist for consistent ice production
Function
Makes Ice
Compatible Manufacturer Part Number
Universal
Current
11.8 A
Water Inlet Connection Type
FPT
Voltage
208-230V
Condenser Cooling
Water
Item
Ice Machine
Exterior Material
Aluminum
Product Type
Ice Machine
Refrigerant Type
R-290
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 875 lb, Cube Type Half Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.8 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews