Ice Maker

  • Mfr # CIM0430HA90
  • Zoro # G724891738
product price: 
$
4,407.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Plug Type
Hardwired
Color
Silver
Refrigerant Type
R-290
Current
11.4 A
Function
Makes Ice
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0430HA90
Zoro #
G724891738
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 1/4 in
Drain Size
3/4 in
Overall Depth
24 1/4 in
Overall Height
21 1/4 in
Water Inlet Connection Size
3/8 in
Fits Chest Size
dishwasher safe components, harvest assist for consistent ice production

Details

Plug Type
Hardwired
Color
Silver
Refrigerant Type
R-290
Current
11.4 A
Function
Makes Ice
Water Inlet Connection Type
FPT
Voltage
115V
Drain Thread Type
FPT
Condenser Cooling
Air
Features
dishwasher safe components, harvest assist for consistent ice production
Minimum Water Pressure
20 psig
Exterior Material
Aluminum
Energy Star Compliant
Yes
Maximum Water Pressure
80 psig
Product Type
Ice Machine
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Frequency
60 Hz
Power Source
Electric
Compatible Manufacturer Part Number
Universal
Ice Production per Day
435 lb
Item
Ice Machine
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 435 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant Yes, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.4 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews