Shop ICE-O-MATIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Maker
- Mfr # CIM0530HW90
- Zoro # G524891679
product price:Â
$
5,013.99
/ea
Key Features
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Current
11.5 A
Refrigerant Type
R-290
Exterior Material
Aluminum
Features
dishwasher safe components, harvest assist for consistent ice production
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIM0530HW90
- Zoro #
- G524891679
- UPC #
- -
- Country of Origin
- United States
- Includes
- Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
- Current
- 11.5 A
- Refrigerant Type
- R-290
- Item
- Ice Machine
- Exterior Material
- Aluminum
- Features
- dishwasher safe components, harvest assist for consistent ice production
- Product Type
- Ice Machine
- Energy Star Compliant
- No
- Ice Production per Day
- 550 lb
- Minimum Water Pressure
- 20 psig
- Plug Type
- Hardwired
- Color
- Silver
- Maximum Water Pressure
- 80 psig
- Drain Thread Type
- FPT
- Compatible Manufacturer Part Number
- Universal
- Function
- Makes Ice
- Power Source
- Electric
- Water Inlet Connection Type
- FPT
- Frequency
- 60 Hz
- Condenser Cooling
- Water
- Voltage
- 208-230V
- Wire Color
- Silver
Dimensions
- Overall Depth
- 24 1/4 in
- Overall Height
- 21 1/4 in
- Drain Size
- 3/4 in
- Water Inlet Connection Size
- 3/8 in
- Overall Width
- 30 1/4 in
- Fits Chest Size
- dishwasher safe components, harvest assist for consistent ice production
Description
Ice Machine, Ice Production per Day 550 lb, Cube Type Half Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.5 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.