Shop ICE-O-MATIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Maker
- Mfr # GEM0650A90
- Zoro # G524891655
product price:Â
$
7,349.99
/ea
Key Features
Overall Height
27 in
Energy Star Compliant
Yes
Drain Thread Type
FPT
Maximum Water Pressure
80 psig
Refrigerant Type
R-290
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GEM0650A90
- Zoro #
- G524891655
- UPC #
- -
- Country of Origin
- United States
- Energy Star Compliant
- Yes
- Drain Thread Type
- FPT
- Maximum Water Pressure
- 80 psig
- Refrigerant Type
- R-290
- Ice Production per Day
- 700 lb
- Exterior Material
- Stainless Steel
- Features
- load monitoring system, water sensor
- Plug Type
- Hardwired
- Includes
- Compressor: 5 Years Parts, Warranty = Ice Maker: 3 Years Parts and Labor
- Condenser Cooling
- Air
- Compatible Manufacturer Part Number
- Universal
- Color
- Silver
- Frequency
- 60 Hz
- Minimum Water Pressure
- 20 psig
- Current
- 13.6 A
- Water Inlet Connection Type
- FPT
- Product Type
- Ice Machine
- Function
- Makes Ice
- Standards
- NSF Certified
- Power Source
- Electric
- Item
- Ice Machine
- Voltage
- 115V
- Wire Color
- Silver
Dimensions
- Overall Height
- 27 in
- Drain Size
- 3/4 in
- Overall Width
- 21 in
- Overall Depth
- 24 in
- Water Inlet Connection Size
- 3/8 in
- Fits Chest Size
- load monitoring system, water sensor
Description
Ice Machine, Ice Production per Day 700 lb, Cube Type Nugget, Overall Height 27 in, Overall Width 21 in, Overall Depth 24 in, Voltage 115V, Energy Star Compliant Yes, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 13.6 A, Exterior Material Stainless Steel, Features load monitoring system, water sensor, Frequency 60 Hz, Includes Compressor: 5 Years Parts, Warranty = Ice Maker: 3 Years Parts and Labor
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.