Ice Maker

  • Mfr # CIM1136FA90
  • Zoro # G524891617
product price: 
$
7,822.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Features
harvest assist for consistent ice production
Power Source
Electric
Water Inlet Connection Type
FPT
Ice Production per Day
1,000 lb
Overall Height
26 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM1136FA90
Zoro #
G524891617
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 7/8 in
Overall Width
30 1/4 in
Overall Depth
24 1/4 in
Drain Size
3/4 in
Water Inlet Connection Size
3/8 in
Fits Chest Size
harvest assist for consistent ice production

Details

Features
harvest assist for consistent ice production
Power Source
Electric
Water Inlet Connection Type
FPT
Ice Production per Day
1,000 lb
Product Type
Ice Machine
Plug Type
Hardwired
Function
Makes Ice
Energy Star Compliant
No
Frequency
60 Hz
Minimum Water Pressure
20 psig
Maximum Water Pressure
80 psig
Voltage
208-230V
Compatible Manufacturer Part Number
Universal
Item
Ice Machine
Color
Silver
Exterior Material
Aluminum
Drain Thread Type
FPT
Condenser Cooling
Air
Refrigerant Type
R-290
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Standards
NSF Certified
Current
13.6 A
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 1,000 lb, Cube Type Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 13.6 A, Exterior Material Aluminum, Features harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews