Ice Maker

  • Mfr # CIM0636FW90
  • Zoro # G124891635
product price: 
$
5,919.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Condenser Cooling
Water
Plug Type
Hardwired
Refrigerant Type
R-290
Exterior Material
Aluminum
Features
dishwasher safe components, harvest assist for consistent ice production
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0636FW90
Zoro #
G124891635
UPC #
-
Country of Origin
United States

Dimensions

Drain Size
3/4 in
Overall Depth
24 1/4 in
Overall Height
21 1/4 in
Overall Width
30 1/4 in
Water Inlet Connection Size
3/8 in
Fits Chest Size
dishwasher safe components, harvest assist for consistent ice production

Details

Condenser Cooling
Water
Plug Type
Hardwired
Refrigerant Type
R-290
Exterior Material
Aluminum
Features
dishwasher safe components, harvest assist for consistent ice production
Current
7.8 A
Drain Thread Type
FPT
Frequency
60 Hz
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Water Inlet Connection Type
FPT
Minimum Water Pressure
20 psig
Maximum Water Pressure
80 psig
Compatible Manufacturer Part Number
Universal
Color
Silver
Power Source
Electric
Product Type
Ice Machine
Item
Ice Machine
Ice Production per Day
600 lb
Voltage
208-230V
Function
Makes Ice
Energy Star Compliant
No
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 600 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 7.8 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews