Ice Maker
- Mfr # CIM1136HA90
- Zoro # G124891673
product price:Â
$
7,822.99
/ea
Key Features
Condenser Cooling
Air
Color
Silver
Drain Thread Type
FPT
Power Source
Electric
Features
harvest assist for consistent ice production
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIM1136HA90
- Zoro #
- G124891673
- UPC #
- -
- Country of Origin
- United States
- Condenser Cooling
- Air
- Color
- Silver
- Drain Thread Type
- FPT
- Power Source
- Electric
- Features
- harvest assist for consistent ice production
- Minimum Water Pressure
- 20 psig
- Current
- 13.6 A
- Compatible Manufacturer Part Number
- Universal
- Function
- Makes Ice
- Ice Production per Day
- 1,000 lb
- Voltage
- 208-230V
- Refrigerant Type
- R-290
- Frequency
- 60 Hz
- Plug Type
- Hardwired
- Includes
- Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
- Energy Star Compliant
- No
- Maximum Water Pressure
- 80 psig
- Item
- Ice Machine
- Water Inlet Connection Type
- FPT
- Product Type
- Ice Machine
- Exterior Material
- Aluminum
- Wire Color
- Silver
Dimensions
- Overall Height
- 26 7/8 in
- Drain Size
- 3/4 in
- Overall Depth
- 24 1/4 in
- Overall Width
- 30 1/4 in
- Water Inlet Connection Size
- 3/8 in
- Fits Chest Size
- harvest assist for consistent ice production
Description
Ice Machine, Ice Production per Day 1,000 lb, Cube Type Half Dice, Overall Height 26 7/8 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 208-230V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Air, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 13.6 A, Exterior Material Aluminum, Features harvest assist for consistent ice production, Frequency 60 Hz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.