Shop ICE-O-MATIC

Ice Maker

  • Mfr # CIM0530FW90
  • Zoro # G624891685

product price: 
$
5,013.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Product Type
Ice Machine
Voltage
115V
Minimum Water Pressure
20 psig
Condenser Cooling
Water
Maximum Water Pressure
80 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIM0530FW90
Zoro #
G624891685
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 1/4 in
Water Inlet Connection Size
3/8 in
Overall Width
30 1/4 in
Overall Height
21 1/4 in
Drain Size
3/4 in
Fits Chest Size
dishwasher safe components, harvest assist for consistent ice production

Details

Product Type
Ice Machine
Item
Ice Machine
Voltage
115V
Minimum Water Pressure
20 psig
Condenser Cooling
Water
Maximum Water Pressure
80 psig
Function
Makes Ice
Ice Production per Day
550 lb
Includes
Evaporator and Compressor: 5 Years Parts, Evaporator: 7 Years Parts and Labor, Warranty = Ice Maker: 3 Years Parts and Labor
Exterior Material
Aluminum
Features
dishwasher safe components, harvest assist for consistent ice production
Drain Thread Type
FPT
Compatible Manufacturer Part Number
Universal
Plug Type
Hardwired
Energy Star Compliant
No
Water Inlet Connection Type
FPT
Color
Silver
Current
11.5 A
Refrigerant Type
R-290
Frequency
60 Hz
Power Source
Electric
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 550 lb, Cube Type Dice, Overall Height 21 1/4 in, Overall Width 30 1/4 in, Overall Depth 24 1/4 in, Voltage 115V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Water, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 11.5 A, Exterior Material Aluminum, Features dishwasher safe components, harvest assist for consistent ice production, Frequency 60 Hz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.