Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARC Oval Adjustable Height Sit-to-Stand Table, Grey Walnut Top, 36 in W x 72 in L

  • Mfr # 69624

  • Zoro # G508436131


product price: $700.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Type
Scraper
Width
4.3 in
Length
9.2 in
Color
Red
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69624
Zoro #
G508436131
UPC #
674785696248
Country of Origin
United States

Dimensions

Width
4.3 in
Length
9.2 in
Depth
4 in

Details

Type
Scraper
Color
Red

Description

work hard and collaboratively while maintaining an active work posture. The arc sit-to-stand table adjustments in 3in increments, from 30in to 42in, and is a natural in collaborative workspaces or for home use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.