Iceberg
Cafe Bistro Stool 44"H x 22"W, Graphite
Mfr # 64527
Zoro # G6114403
original price:
$172.44
8% off
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CafeWorks
- Caster Type Non-Mar Feet.
- Seat Height Range 30"
- Weight Capacity 225 lb
- Frame Material Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Newport 40" Wood Bench with Rush Seat (ANNP0471)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- DESIGN TOSCANO Prized Peacock Trophy Wall Sculpture (JQ11733)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- FLASH FURNITURE 30" Black Backless Metal Stool (CH-31320-30-BK-WD-GG)
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- MANHATTAN COMFORT Shubert Barstool in Dark Taupe - Set of 3 (3-BS019-DT)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950BLK 1950- 30 in. Floridian Swivel Bar Stool; Black - Chrome (1950BLK)
- FLASH FURNITURE 4 Pack 30" High Backless Copper Metal Barstool (4-ET-BT3503-30-POC-GG)
- Iceberg Bar Height Stools