This item is Discontinued.

Iceberg Cork Bulletin Board 48x36", Charcoal Frame 35047

Cork Bulletin Board 48x36", Charcoal Frame (Discontinued)

  • Mfr # 35047
  • Zoro # G8480525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35047
Zoro #
G8480525
UPC #
674785350478
Country of Origin
United States

Dimensions

Width
48 in
Height
36 in

Details

Board Material
Cork
Board Color
Natural
Frame Color
Charcoal
Frame Material
HDPE
Board Frame Material
HDPE
Board Style
Push-Pin
Item
Bulletin Board
Mounting/Mobility Type
Wall Mounted
Features
Lightweight, Durable

Description

Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material HDPE, Width 48 in, Height 36 in, Frame Color Charcoal, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.