Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Table, 28 in H, High-density Polyethylene (HDPE) Top

  • Mfr # 65491

  • Zoro # G704057123


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Height
28 in
Tabletop Material
High-density Polyethylene (HDPE)
Assembled/Unassembled
Assembled
Features
Durable, Portable, Impact Resistant, Lightweight, Scratch Resistant; Height Adjustable; Recycled
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65491
Zoro #
G704057123
UPC #
50674785654915
Country of Origin
China

Dimensions

Height
28 in
Minimum Tabletop Height Adjustment
25 in
Table Top Length
30 in
Maximum Tabletop Height Adjustment
28 in
Table Top Width
20 in

Details

Item
Folding Table
Tabletop Material
High-density Polyethylene (HDPE)
Assembled/Unassembled
Assembled
Features
Durable, Portable, Impact Resistant, Lightweight, Scratch Resistant; Height Adjustable; Recycled
Color
Charcoal
Base Included
Yes
Recycled Content
35%
Table Top Shape
Rectangle
Base Style
X-shaped

Description

Features
  • Commercial grade for indoor and outdoor use.
  • Lightweight and portable for easy transport.
  • Contemporary design, heavy-duty top is dent-, scratch- and stain-resistant.
  • Legs fold into underside to protect when stored.
  • Top Color - Charcoal
  • Top Shape - Rectangular
  • Overall Width - 30 in.
  • Overall Depth - 20 in.
  • Height Minimum - 25 in.
  • Height Maximum - 28 in.
  • Top Material - Blow-Molded High-Density Polyethylene
  • Base/Leg Material - 1 in. Tubular Steel
  • Base Type - 4 Folding Legs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products