IndestrucTable Classic BiFold Folding Table, Platinum Top, Charcoal Frame, 30in W x 96in L x 29in H

  • Mfr # 65473

  • Zoro # G3109550


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
96"
Height
29"
Tabletop Material
Blow Molded Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65473
Zoro #
G3109550
UPC #
674785654736
Country of Origin
China

Dimensions

Width
30"
Length
96"
Height
29"
Top Thickness
2"
Depth
30"
Overall Width
96 in
Overall Depth
30 in
Leg End Diameter
1 in
Overall Height - Maximum
29 in
Folded Height
4 in
Folded Width
30 in
Height Adjustability
Fixed Height
Folded Depth
47 in
Tabletop Thickness
2 in

Details

Item
IndestrucTable Classic Folding Table, Platinum Granite - 30" x 96" BiFold
Shape
Rectangle
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
Platinum
Frame Color
Charcoal
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Wishbone
Leg Color
Charcoal
Assembled/Unassembled
Assembled
Table Material
Polyethylene
Color
Platinum
Includes
Heavy Duty Nonmarring Protective Foot Cap
Type
Folding Table
Surface Material
Blow Molded Polyethylene
Standards
ANSI/BIFMA
Material
Polyethylene
Edge Color
Platinum
Load Rating
250 lb.
Series
IndestrucTable TOO (TM)
Green Environmental Attribute
Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Weight Capacity
350 lb
Assembly
Assembled
Features
15-Year Limited Warranty, Stackable
Leg End Shape
Circle
Includes Handle
Handle Included
Product Type
Bifold Table
Edge Shape
Bullnose
Nesting
Nestable
Tabletop Structural Material
Polyethylene
Number of Feet
4
Includes Modesty Panel
No Modesty Panel
Table Weight
49 lb
Tabletop Surface Material
Polyethylene
Frame Finish
Powder Coated
Foot Type
Protective Tips
Tabletop Shape
Rectangle
Folding Legs
Folding

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 96 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Platinum, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Not Applicable, Edge Type Bullnose, Leg Type Wishbone, Table Material Polyethylene, Top Thickness 2 in, Series IndestrucTable TOO (TM), Load Rating 250 lb, Standards ANSI, BIFMA, Includes Non-Marring Protective Foot Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.