Zoro Homepage

IndestrucTable Classic Folding Table, Adjustable Height, Charcoal Top, 30 in W x 72 in L

  • Mfr # 65627

  • Zoro # G213753448


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Charcoal
Frame Color
Charcoal
Frame Material
Steel
Frame Finish
Powder Coated
Tabletop Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65627
Zoro #
G213753448
UPC #
674785656273
Country of Origin
United States

Dimensions

Tabletop Thickness
2 in
Overall Height - Minimum
25 in
Overall Depth
30 in
Overall Height - Maximum
35 in
Overall Width
72 in
Height Adjustability
Adjustable Height
Leg End Diameter
1 in

Details

Item
Folding Table
Tabletop Color
Charcoal
Frame Color
Charcoal
Frame Material
Steel
Frame Finish
Powder Coated
Tabletop Structural Material
Polyethylene
Tabletop Surface Material
Polyethylene
Table Weight
43.5 lb
Foot Material
Steel
Number of Feet
4
Includes Modesty Panel
No Modesty Panel
Weight Capacity
600 lb
Features
Lightweight Design, Non-Mar Feet, Stain Resistant
Tabletop Shape
Rectangle
Foot Type
Protective Tips
Includes Handle
No Handle
Product Type
Folding Table
Folding Legs
Folding
Leg End Shape
Circle
Standards
ANSI, BIFMA

Description

Folding Table, Tabletop Color Charcoal, Frame Color Charcoal, Frame Material Steel, Edge Color Not Applicable, Standards ANSI, BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.