Lincoln 4 Pack Silver Antique Finish with Clear Coat Metal Stackable Chair with Wood Seat
- Mfr # 4-XU-DG-TP001-WD-GG
- Zoro # G2793623
Key Features
Specifications
Details
- MFR #
- 4-XU-DG-TP001-WD-GG
- Zoro #
- G2793623
- UPC #
- 889142867579
- Country of Origin
- China
- Item
- Clear Coated Metal Stackable Chair,PK4
- Color
- Clear Coated
- Style
- Stacking Chair
Description
Instantly add an urban look and feel to your dining area with this clear coated stackable metal chair with vertical slat back and wood seat. This chair's curved, vertical slat back provides firm spinal support and ensures guests are at a comfortable height to enjoy your signature drinks, appetizers, entrees and desserts. Made of sturdy metal, this chair is durable enough to withstand years of use. An under-seat cross brace provides additional stability while the lightweight design allows for easy movement and transportation. This metal dining chair can be stacked up to 15 high when you need to clean the floors or for storage when not in use. Plastic caps on the cross brace protect the finish when stacked. Add this bistro style chair anywhere you want a sleek, modern look.
- Set of 4 Stackable Bistro Style Chairs with Wood Seat
- 500 lb. Weight Capacity
- Stack Quantity: 15
- Curved Back with Vertical Slat
- Textured Walnut Elm Wood Seat
- Powder Coated Frame Finish
- Cross Brace under seat provides extra stability, Plastic Caps on cross brace protect finish when stacked
- Floor Protector Plastic Glides
- Designed for Indoor Use Only, Designed for Commercial or Residential Use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.