
IndestrucTable Classic Folding Table, Platinum Top, 18 in W x 72 in L x 29 in H
Mfr # 65367
Zoro # G3893846
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
18"
Length
72"
Height
29"
Tabletop Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65367
Zoro #
G3893846
UPC #
674785653678
Country of Origin
United States
Dimensions
Width
18"
Length
72"
Height
29"
Details
Item
IndestrucTable Classic Folding Table, Charcoal - 18" x 72"
Shape
Rectangle
Tabletop Color
Charcoal
Frame Color
Silver
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Wishbone
Leg Color
Silver
Assembled/Unassembled
Assembled
Description
IndestrucTable TOO Folding Table,1200 Se
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.