IndestrucTable Classic Personal Folding Table, Platinum Granite Top, 20 in W x 30 in L x 25 or 28 in H

  • Mfr # 65490

  • Zoro # G404012996


product price:  $87.05
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Polyethylene
Edge Type
Molded
Assembled/Unassembled
Assembled
Features
Lightweight, Durable; Height Adjustable; Recycled
Color
Platinum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65490
Zoro #
G404012996
UPC #
674785654903
Country of Origin
China

Dimensions

Maximum Height Adjustment
28 in
Table Top Length
20 in
Table Top Width
30 in
Minimum Height Adjustment
25 in

Details

Item
Folding Table
Tabletop Material
Polyethylene
Edge Type
Molded
Assembled/Unassembled
Assembled
Features
Lightweight, Durable; Height Adjustable; Recycled
Color
Platinum
Application
Business Environment
Recycled Content
35%
Load Capacity
25 lb
Table Top Shape
Rectangle

Description

Personal table is perfect for many different uses. Lightweight, durable table has a high density, blow-molded polyethylene top. The table adjusts to two different heights: 25" or 28" high. Perfect for various uses in the home or office. Personal table holds 25 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.