Zoro Homepage

Interion Folding Table, Walnut Wood, 96 in W x 30 in D

  • Mfr # 67254

  • Zoro # G702538594


product price: $259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67254
Zoro #
G702538594
UPC #
707022455770
Country of Origin
Unknown

Description

STRONG AND DURABLE, THIS MULTIPURPOSE TABLE EXPANDS WORK SPACE IN THE OFFICE AND PROVIDES EXTRA SEATING IN SCHOOLS, BANQUET HALLS, HOMES AND CAFETERIAS. THE WEAR RESISTANT, MELAMINE LAMINATED 3⁄4" SURFACE FEATURES A SEALED UNDERSIDE THAT REPELS MOISTURE, SPILLS AND RESISTS HOT AND COLD TEMPERATURES. STURDINESS IS ENSURED BY THE HEAVY DUTY LEG SUPPORTS AND GRAVITY LOCK. THE BULL-NOSE, CHARCOAL VINYL T-MOLD EDGE PROTECTS TOP FROM ACCIDENTAL DAMAGE. FULL PERIMETER STEEL SKIRT SUPPORT WITH PLASTIC CORNERS PROTECTS SURFACE WHEN STACKED IN STORAGE. LEGS ARE 1" DIAMETER, HEAVY GAUGE STEEL WITH HEAVY DUTY FOOT CAPS TO PROTECT FLOORING. 1000 LBS. WEIGHT CAPACITY WHEN EVENLY DISTRIBUTED. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.