Shop All Folding & Event Tables
Iceberg
Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine
Mfr # 55324
Zoro # G4496801
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Length 30"
- Height 29"
- Tabletop Material Walnut
Product Information
- Brand Iceberg
- MFR # 55324
- Zoro # G4496801
- UPC # 674785553244
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 72" |
Length | 30" |
Height | 29" |
Depth | 30" |
Details
Description
Table,30X72,Folding,Wal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- HON BASYX Black Stacking Guest Chair, 21" L 32-3/4" H, Armless, SofThread Leather Seat, Scatter Series (HVL606.SB11)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- FLASH FURNITURE Gray Plastic Stack Chair (RUT-238A-GY-GG)
- ICEBERG Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut (55414)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- ICEBERG Rectangle OfficeWorksâ„¢ Commercial Wood Laminate Folding Table, Walnut - 30" x 72", 30 in W (55424)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Walnut - 18" x 60", Walnut (65874)
- ICEBERG Rectangle Maxx Legroomâ„¢ Wood Folding Table, Gray - 30" x 72", Grey (65827)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- OFFICESOURCE 30.00'' W, 96.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3096GR)
- Iceberg Office & School Tables