Iceberg

Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W


product price: $146.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape Rectangle
  • Width 30"
  • Length 72"
  • Height 29"
  • Tabletop Material Blow Molded Polyethylene
See all product information

Product Information

Dimensions

Width 30"
Length 72"
Height 29"
Depth 30"

Details

Item IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold
Shape Rectangle
Tabletop Material Blow Molded Polyethylene
Tabletop Color Platinum
Frame Color Charcoal
Frame Material Steel
Edge Type Bullnose
Leg Type Wishbone
Leg Color Charcoal
Assembled/Unassembled Assembled
Green Environmental Attribute Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Series IndestrucTable TOO (TM)
Type Folding Table
Color Platinum
Surface Material Blow Molded Polyethylene
Edge Color Platinum
Material Polyethylene
Top Thickness 2"
Table Material Polyethylene
Standards ANSI/BIFMA
Load Rating 250 lb.
Includes Heavy Duty Nonmarring Protective Foot Cap

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 72 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Platinum, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Platinum, Edge Type Bullnose, Leg Type Wishbone, Table Material Polyethylene, Top Thickness 2 in, Series IndestrucTable TOO (TM), Load Rating 250 lb, Standards ANSI/BIFMA, Includes Heavy Duty Nonmarring Protective Foot Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.